Fizz IV 3-Way 1-Light LED Pendant in Polished Chrome

Part #EE2277191PC  |  Item #4636519  |  Manufacturer Part #E22771-91PC

$ 127.50 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • With greater light output and dimming capability, this sets the standard in contemporary illumination
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: LED

Collection: Fizz IV

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Bubble

Height: 14 in

Lighting Style: Modern

Lumens: 238

Material: Glass

Number Of Lights: 1

UL Listed: Yes

Volts: 120V

Watts: 7.5

Width: 6 in