ET2

Fizz IV 7.5W 1-Light G9 Wall Sconce in Polished Chrome

Part #EE2277091PC  |  Manufacturer Part #E22770-91PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Specifications

Bulb Type: LED

Collection: Fizz IV

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 3000

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Bubble

Height: 14 in

Lighting Direction: Ambient Lighting

Lighting Style: Mediterranean

Lumens: 235

Number Of Lights: 1

UL Listed: Yes

Watts: 7.5

Width: 6 in