7.5W 9-Light LED Pendant Ceiling Light in Polished Chrome

You last purchased this on
 
ET2 Lighting

Fizz IV 7.5W 9-Light LED Pendant Ceiling Light in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ET2 Lighting

Fizz IV 7.5W 9-Light LED Pendant Ceiling Light in Polished Chrome

  • Fast #
  • Part #EE2277991PC
  • Item #4695577
  • Manufacturer Part #E22779-91PC
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Requires Certification

Specifications

Collection:
Fizz IV
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
3300
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Bubble
Height:
14 in
Light Bulb Type:
LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
2142
Number of Lights:
9
UL Listed:
Yes
Volts:
120V
Watts:
7.5 W
Width:
16 in