50 W 1-Light Pendant in Polished Chrome

You last purchased this on
 
ET2 Lighting

Frost 50 W 1-Light Pendant in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ET2 Lighting

Frost 50 W 1-Light Pendant in Polished Chrome

  • Fast #
  • Part #EE2200010
  • Item #3630861
  • Manufacturer Part #E22000-10
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Exquisitely designed glass cylinders, accented by ring spacers, delivers on the promise of chic
  • Requires Certification

Specifications

Collection:
Frost
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
2900
Diameter:
5-1/2 in
ETL Listed:
Yes
Energy Star Compliant:
No
Glass Type:
Clear, White
Height:
15 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
PAR20
Light Bulb Style:
Reflector
Light Bulb Type:
Halogen
Lighting Style:
Modern
Lumens:
550
Material:
Glass
Number of Lights:
1
UL Listed:
Yes
Volts:
120V
Watts:
50 W