ET2

Hoopla 11W 1-Light 770 Lumen LED Wall Sconce in Black with Gold

Part #EE24320BKGLD  |  Item #7540056  |  Manufacturer Part #E24320-BKGLD

$ 298.15 EACH

Color/Finish:
Black/Gold

Packaging Info:
  • Quantity Per 
  • Each:  1
  • Inner pack:  1

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Specifications

ADA Compliant: Yes

Bulb Type: LED

Collection: Hoopla

Color Finish: Black/Gold

Color Finish Category: Blacks

Color Temperature: 3000

Depth: 2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Height: 11-3/4 in

Installation Type: Damp

Lighting Style: Contemporary

Lumens: 770

Material: [Steel, Aluminum, Acrylic]

Number Of Hours: 30000

Number Of Lights: 1

Power Source: Electric

UL Listed: No

Volts: 120V

Watts: 11

Width: 11-3/4 in