ET2

Inca 3-Light Vanity Light in Polished Chrome

Part #EE2131610PC  |  Manufacturer Part #E21316-10PC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

Bulb Type: Xenon

Collection: Inca

Color Finish: Polished Chrome

Color Finish Category: Chromes

Depth: 4-3/10 in

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear, White

Height: 5 in

Installation Type: Wall Mount

Length: 24 in

Light Bulb Base Type: G9 Double Loop

Lighting Direction: Up/Down Lighting

Lumens: 1500

Material: Glass, Metal, Steel

Number Of Lights: 3

UL Listed: Yes

Watts: 40

Width: 4-1/4 in