MICRO 1-LIGHT LED PENDANT

Part #EE25026BKPC  |  Item #7956823  |  Manufacturer Part #E25026-BKPC

Type:

EE25026BKPC
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bulb(s) Included: Integrated
  • Primary Material(s): Aluminum, Polycarbonate
  • Safety Rated for Dry Locations

Documents

Specifications

ADA Compliant: No

Ballast Type: Residential

Bulb Type: Integrated LED

Color Finish: Black/Polished Chrome

Color Finish Category: Blacks

Dimmable: Yes

Energy Star Compliant: No

Height: 5 in

Indoor Outdoor: Indoor

Lighting Style: Modern

Lumens: 412

Material: [Aluminum, Plastic]

Material Type: Polycarbonate

Number Of Hours: 25000

Number Of Lights: 1

Power Source: Electric

Type: EE25026BKPC

Volts: 120V

Weight: 0.91

Width: 3-1/2 in