ET2

Starburst 4 in. 20W 1-Light G4 Xenon Pendant in Polished Chrome

Part #EEP9608079  |  Manufacturer Part #EP96080-79

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup

Documents

Specifications

ADA Compliant: No

Bulb Type: Xenon

Collection: Starburst

Color Finish: Polished Chrome

Color Finish Category: Chromes

Color Temperature: 2900

Diameter: 4 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Threaded

Height: 4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: G4

Lighting Direction: Down Lighting

Lighting Style: Contemporary

Lumens: 320

Material: Steel

Number Of Hours: 2000

Number Of Lights: 1

Temperature Range: -4 to 104 Deg F (-20 to 40 Deg C)

UL Listed: No

Volts: 12V

Watts: 20

Weight: 0.14