60 W 5- Light G9 Flush Mount Ceiling Fixture in Polished Chrome

You last purchased this on
 
ET2 Lighting

Veil 60 W 5- Light G9 Flush Mount Ceiling Fixture in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
ET2 Lighting

Veil 60 W 5- Light G9 Flush Mount Ceiling Fixture in Polished Chrome

  • Fast #
  • Part #EE22380120PC
  • Item #4343005
  • Manufacturer Part #E22380-120PC
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Hardware included for easy installation
  • Easy installation instructions and template enclosed for convenient setup
  • Beveled crystal beads mysteriously appear through this collection's veil of silver sheer fabric and shimmer like diamonds in the night
  • Requires Certification

Specifications

Collection:
Veil
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Color Temperature:
2900
ETL Listed:
Yes
Height:
13-3/4 in
Light Bulb Base Type:
G9 Double Loop
Light Bulb Type:
HID
Lighting Style:
Crystal
Lumens:
4000
Material:
Fabric
Number of Lights:
5
UL Listed:
Yes
Watts:
50 W
Width:
15 in