0 items

ET2 Wand 10W 1-Light Bath Light in Polished Chrome

EE2239210PC

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • ET2 Contemporary Lighting collections artfully blend luxurious finishes, smooth surfaces, and bold angles with creative shapes and forms that transform ordinary rooms into exceptional spaces
  • Easy installation instructions and template enclosed for convenient setup
  • Hardware included for easy installation

SPECIFICATIONS

ADA Compliant
Yes
Bulb Type
LED
Collection
Wand
Color Finish
Polished Chrome
Color Finish Category
Chromes
Color Temperature
3000
Depth
2-1/2 in
ETL Listed
Yes
Glass Type
Clear, White
Height
4-3/4 in
Installation Type
Wall Mount
Lighting Style
Modern
Lumens
880
Number Of Lights
1
UL Listed
Yes
Volts
100/140V
Watts
10
Width
24 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday