4 in. Sewer Straight SDR 23.5 ABS Plug for Conduit Barrel
T-Cone® 4 in. Sewer Straight SDR 23.5 ABS Plug for Conduit Barrel
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Collection:
- T-Cone®
- FM Approved:
- No
- Fitting Size 1:
- 4 in
- Fitting Sizes:
- 4 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- PVC
- NSF Certified:
- No
- Schedule Class:
- SDR 80