6 in. Plug
T-Cone® 6 in. Plug
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Documents
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- T-Cone®
- Diameter:
- 6 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Tool Type:
- Plug