180 oz Concentrate
ETRUEaline® 180 oz Concentrate
Frequently Purchased Together
Product Details
- Mix with tap water to provide a preserved and buffered saline solution
- A patented nozzle strap that is easily removed to activate flushing, leaving hands free to hold eyelids open
- Effective for up to 6 months
- Self contained/no plumbing
- Fifteen minute flow cycle
Documents
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI Z358.1
- Brand Model Compatibility:
- Fendall Porta Stream® I, II and III
- Collection:
- ETRUEaline®
- NSF Certified:
- No
- Size:
- 180 oz
- UL Listed:
- No