18-1/4 in. Super Mop Bucket Sieve

Part #E85301  |  Item #7464927  |  Manufacturer Part #85301

Length:

18-1/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Height: 3-1/2 in

Length: 18-1/4 in

Product Type: Bucket Sieve

Width: 3-3/4 in