Ettore Products Company

18 in. Galvanized Steel and Rubber Dry Floor Squeegee

Part #E61018  |  Manufacturer Part #61018

Width:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Driveways, Garages, Industrial

Color Finish: Black

Color Finish Category: Blacks

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: Galvanized Steel, Rubber

Weight: 0.651

Width: 18 in