24 ft. Aluminum Reach Extension Pole

Part #ETT1695  |  Item #7465082  |  Manufacturer Part #1695

Length:

24 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Gold anodized aluminum prevents corrosion
  • Ergonomic cone and clamp assemblies
  • Contoured grip for extended working time
  • Fluting for strength and better gripping when wet
  • Product Weight: 4.25 lb.
  • Max Length: 24'

Specifications

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 24 ft

Material: Aluminum