24 in. Aluminum and Galvanized Steel Straight Heavy Duty Floor Squeegee
24 in. Aluminum and Galvanized Steel Straight Heavy Duty Floor Squeegee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Everything sweeps up with a simple push/pull
- The rubber blade can easily be replaced
- Ettore straight and curved aluminum floor squeegees make quick work of any surface from cement to linoleum
- High strength , rust resistant , aluminum frame
Specifications
- Application:
- Heavy Duty, Garage, Driveways, Industrial
- Brand Model Compatibility:
- 1628 Wooden Floor Handle
- Coating:
- Galvanized
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 24 in
- Material:
- Aluminum, Steel