36 in. Aluminum and Rubber Heavy Duty Floor Squeegee
36 in. Aluminum and Rubber Heavy Duty Floor Squeegee
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- Application:
- Heavy Duty, Cement
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 36 in
- Material:
- Aluminum, Rubber
- Product Type:
- Squeegee