4 in. Heavy Duty Floor Scraper with Handle

You last purchased this on
 
Ettore Products Company

4 in. Heavy Duty Floor Scraper with Handle

This product requires certification to purchase.
Brand image
You last purchased this on
 
Ettore Products Company

4 in. Heavy Duty Floor Scraper with Handle

  • Fast #
  • Part #ETT2005
  • Item #7464943
  • Manufacturer Part #2005
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Blade features 1 blunt side and 1 sharp side for greater versatility
  • Angled blade head
  • Reversible double-edged blade
  • Handle length: 12"
  • Blade length: 4"
  • Perfect for removing tape, gum and grit from glass
  • Requires Certification

Specifications

Application:
Floor
EPA Compliant:
No
EcoLogo Certified:
No
FSC Certified:
No
Green Seal Certified:
No
Handle Length (in):
12 in
Length:
4 in