8 in. Stainless Steel Squeegee
8 in. Stainless Steel Squeegee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Material:
- Stainless Steel
- Product Type:
- Squeegee
- Weight:
- 0.31 lb
- Width:
- 8 in