BackFlip™ 10 in. Brass and Rubber Squeegee

Part #E71100  |  Item #7465209  |  Manufacturer Part #71100

Length

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • One tool four uses
  • The BackFlip combines our Quick Release Squeegee with our Golden Glove Washer
  • Brass

Specifications

Collection: BackFlip™

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 10 in

Material: Brass, Rubber