14 in. Stainless Steel and Rubber Squeegee
BackFlip™ 14 in. Stainless Steel and Rubber Squeegee
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The BackFlip combines our Quick Release Squeegee with our Golden Glove Washer
- Stainless
- One tool four uses
Specifications
- Collection:
- BackFlip™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 14 in
- Material:
- Stainless Steel, Rubber