14 in. Microfiber Sleeve (Case of 30)
Golden Glove™ 14 in. Microfiber Sleeve (Case of 30)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Replacement cover
Specifications
- Brand Model Compatibility:
- ProGrip 4014, ProPlus 4314, ProPlus Super System 1614
- Collection:
- Golden Glove™
- EcoLogo Certified:
- No
- Green Seal Certified:
- No
- Length:
- 15 in
- Material:
- Microfiber
- Package Quantity:
- Case of 30
- Product Type:
- Microfiber Sleeve
- Size:
- 15 in x 14 in
- Width:
- 14 in