Golden Glove™ 18 in. Golden Glove Window Washer

Part #E1818  |  Item #7465327  |  Manufacturer Part #1818

Length:

18 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Built to last with extra heavy synthetic pile, double twist fabric, and double seams at the sewn ends
  • All with Velcro® fasteners
  • Width: 18"

Specifications

Brand Model Compatibility: REA-CH Extension Poles

Collection: Golden Glove™

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 18 in

Product Type: Washer