32 in. Rubber Multi-purpose Pick-up Tool
Grip 'n Grab™ 32 in. Rubber Multi-purpose Pick-up Tool
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Comfortable handle and rubberized jaws allow for easy retrieval of objects
- Multi-purpose
- Multi-purpose pickup and cleanup tool is great indoors and out
- Articulating head turns 90°
- Pistol grip handle fits comfortably, activates easily
Specifications
- Application:
- Multi-purpose, Road
- Collection:
- Grip 'n Grab™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 32 in
- Material:
- Rubber