10 in. Brass Clip Channel with Rubber
Master™ 10 in. Brass Clip Channel with Rubber
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Constructed of brass and rubber
Specifications
- Collection:
- Master™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 10 in
- Material:
- Brass, Rubber