Master™ 14 in. Brass and Rubber Replacement Squeegee Channel

Part #E1135  |  Item #7465259  |  Manufacturer Part #1135

Length:

14 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of brass and rubber

Specifications

Collection: Master™

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 14 in

Material: [Brass, Rubber]