Master™ 6 in. Brass Clip Channel with Rubber

Part #HP1096  |  Manufacturer Part #1119

Length

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Constructed of brass and rubber

Specifications

Collection: Master™

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 6 in

Material: [Brass, Rubber]