Master™ 14 in. Brass Complete Squeegee

Part #HP1092  |  Manufacturer Part #10012

Starting at
Call for Pricing

Length

Please select

Quantity
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The top of our professional line
  • Built to the precision tolerances you get with tempered, solid brass
  • Perfect balance and weight

Specifications

Collection: Master™

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 14 in

Material: Brass