Master™ Quick Release™ Stainless Steel Quick Release Handle with Rubber Grip

Part #E1343  |  Item #7465234  |  Manufacturer Part #1343

Material:

Rubber

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Quick release

Specifications

Collection: Master™ Quick Release™

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Material: [Stainless Steel, Rubber]