Stainless Steel Handle with Rubber Grip
Master™ Stainless Steel Handle with Rubber Grip
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Perfect balance and weight
- Original design with clips
- Stainless handles are lightweight with “long lasting good looks”
- Rubber grip
Specifications
- Collection:
- Master™
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Stainless Steel, Rubber