Ettore Products Company

Pro+ 12 in. Rubber Complete Squeegee

Part #E2012  |  Manufacturer Part #2012

Length:

12 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Great for cleaning glass and mirrors
  • Streak free rubber blades are replaceable to always keep your windows looking great
  • Professional quality
  • Ergonomic handle grip
  • Features a quick release stainless channel
  • No-slip grip for ultimate comfort
  • Stainless steel channel
  • Handle Color: Black
  • Width: 12"

Specifications

Brand Model Compatibility: 1695 Reach Extension Pole

Collection: Pro+

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 12 in

Material: Rubber