Rea-c-h 3-Section 12 ft. Rubber Reach Extension Pole

Part #E1684  |  Item #7465292  |  Manufacturer Part #1684

Length:

12 ft
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Reach poles sturdy construction help them extend over windows and years
  • Quarter-turn positive lock
  • Threaded tip for dusting and painting
  • Fluted gold anodized, industrial strength aluminum
  • High impact plastic tips

Specifications

Collection: Rea-c-h 3-Section

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 12 ft

Material: Rubber