Window Cleaning Kit with Case
Window Cleaning Kit with Case
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Nylon case w/shoulder strap, 8" REA-C-H[R] pole, Scrapemaster Scraper w/replacement blades (10 pk), stainless steel channels 10", 12", 14" and 18", stainless quick release handle, rubber (3 each) 10", 12", 14" and 18", and 14" golden glove washer
Specifications
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Product Type:
- Cleaning Kit