30 in. Moss Rubber Floor Squeegee in Black
Wip 'n Dry™ 30 in. Moss Rubber Floor Squeegee in Black
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The 98% closed cell moss rubber digs deep into grouting and irregular surfaces
- Heavy Frame with Splash Guard
- Nothing stops this floor squeegee, not even brick or quarry tile
Specifications
- Brand Model Compatibility:
- 1628 Wooden Floor Handle
- Collection:
- Wip 'n Dry™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Length:
- 30 in
- Material:
- Rubber