World Famous Master® 36 in. Replacement Rubber

Part #E1443  |  Item #7465026  |  Manufacturer Part #1443

Length:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Replacement channel rubber

Specifications

Collection: World Famous Master®

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 36 in

Material: Rubber