2 Tons R-410A Packaged Heat Pump
H Series 2 Tons R-410A Packaged Heat Pump
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 18
- BTU Cooling Rating:
- 23600 Btu/h
- BTU Heat Rating:
- 24000 Btu/h
- Collection:
- H Series
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Depth:
- 18-5/8 in
- EER:
- 10
- Energy Star Compliant:
- No
- Height:
- 71-1/2 in
- MBH:
- 23.6
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Tonnage:
- 2 Ton
- UL Listed:
- No
- Volts:
- 208/230V