3 Tons Electric Single-Stage and Two-Stage Vertical Packaged Air Conditioner
V Series 3 Tons Electric Single-Stage and Two-Stage Vertical Packaged Air Conditioner
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
Specifications
- AMP:
- 26
- BTU Cooling Rating:
- 35000 Btu/h
- Collection:
- V Series
- Compressor Type:
- Scroll
- Configuration:
- Vertical
- Depth:
- 18-5/8 in
- EER:
- 9.2
- Energy Star Compliant:
- No
- Height:
- 36 in
- MBH:
- 35
- Phase:
- Single Phase
- Power Source:
- Electric
- Refrigerant:
- R-410A
- Stages:
- Single, Two
- Tonnage:
- 3 Ton
- UL Listed:
- No
- Volts:
- 208/230V