23-1/2 x 35-1/2 in. Frameless Oval Mirror with LED
23-1/2 x 35-1/2 in. Frameless Oval Mirror with LED
Frequently Purchased Together
Product Details
- Edge-lit mirror
- LED lighting
- Oval LED mirror with edge-lit lighting with two different lighting settings. Perfect for bathroom or bedroom use.
- Hardwire connection
- Oval shape
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Mirror
- Depth:
- 1-1/4 in
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 35-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Wall Mount
- Light Bulb Type:
- LED
- Lighting Style:
- Modern
- Lumens:
- 2050
- Number of Lights:
- 1
- Product Type:
- Frameless Oval Mirror with LED
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 26 W
- Width:
- 23-1/2 in