Eurofase Casa 40W 1-Light Wall Sconce in Polished Chrome

E26356013

Manufacturer Part #: 26356-013

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The Casa wall sconce gives a classy look to your bathroom. The faceted crystal orbs are squared to add a modern touch.

SPECIFICATIONS

ADA Compliant
No
Bulb Type
Halogen
Collection
Casa
Color Finish
Chrome
Color Finish Category
Chromes
Depth
5 in
Dimmable
Yes
ETL Listed
No
Energy Star Compliant
No
Glass Type
Clear
Height
5-1/4 in
Installation Type
Wall Mount
Light Bulb Base Type
G9 Double Loop
Light Bulb Shape Code
G9
Lighting Direction
Ambient Lighting
Lighting Style
Traditional
Number Of Lights
1
UL Listed
Yes
Volts
120V
Watts
40
Width
6-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday