Eurofase

Danza 8 in. 40W 2-Light G9 Double Loop Halogen Pendant in Polished Chrome

Part #E31616010  |  Manufacturer Part #31616-010

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Make a statement with this unique cascading two light pendant. The Danza has a classic appeal in a contemporary world. Featuring a polished chrome frame adorned by cascading metal and handmade crystal chain. The cognac crystals and metal chain are all hand tied to drape over the frame.
  • Cognac crystals and metal chain drape
  • Halogen lighting
  • 8" in diameter

Specifications

ADA Compliant: No

Bulb Type: Halogen

Collection: Danza

Color Finish: Polished Chrome

Color Finish Category: Chromes

Diameter: 8 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Cognac

Height: 20 in

Installation Type: Ceiling Mount

Light Bulb Base Type: G9 Double Loop

Light Bulb Shape Code: G9

Lighting Style: Glam

Number Of Lights: 2

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 40

Weight: 6.61