60W 3-Light Bath Bar in Polished Chrome

You last purchased this on
 
Eurofase

Dorado 60W 3-Light Bath Bar in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eurofase

Dorado 60W 3-Light Bath Bar in Polished Chrome

  • Fast #
  • Part #E19406015
  • Item #4052863
  • Manufacturer Part #19406-015
4.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • The Dorado features curved cut shades with a slender arc arms that create an interesting yet classic design.
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Dorado
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
7 in
Dimmable:
Yes
Energy Star Compliant:
No
Height:
7-3/4 in
Installation Type:
Wall Mount
Length:
20-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up/Down Lighting
Lighting Style:
Traditional
Number of Lights:
3
UL Listed:
Yes
Volts:
120V
Watts:
60 W