Eurofase Dorado 60W 4-Light Medium E-26 Base Bath Bar Light in Polished Chrome

E19407012

Manufacturer Part #: 19407-012

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The Dorado features curved cut shades with a slender arc arms that create an interesting yet classic design.

SPECIFICATIONS

Color Finish
Chrome
Color Finish Category
Chromes
Height
7-3/4 in
Length
28-1/2 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday