Eurofase Harmen 5W 4-Light LED Bath Bar Light in Satin Nickel

E28025016

Manufacturer Part #: 28025-016

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • The Harmen features frosted acrylic diffusers vertically placed on a satin nickel frame.

SPECIFICATIONS

ADA Compliant
Yes
Beam Spread
120°
Bulb Type
LED
Collection
Harmen
Color Finish
Satin Nickel
Color Finish Category
Nickel Tones
Color Temperature
3000
Depth
3 in
Dimmable
Yes
ETL Listed
Yes
Energy Star Compliant
No
Glass Type
Frosted Acrylic
Height
5-1/4 in
Indoor Outdoor
Indoor
Installation Type
Wall Mount
Lighting Direction
Up/Down Lighting
Lighting Style
Modern
Lumens
1400
Material
Glass
Number Of Lights
4
UL Listed
No
Volts
120V
Watts
5
Width
24 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday