Eurofase

Infinity 7 in. 60W 1-Light Candelabra E-12 Incandescent Mini Pendant in Oil Rubbed Bronze

Part #E25645019  |  Manufacturer Part #25645-019

Color/Finish:
Oil Rubbed Bronze

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • The Infinity light mini pendant will bring a vintage chic feel to your home. The oil rubbed bronze metal framework with gold leaf gives a modern take on a classic piece with candle style lighting.
  • Oil rubbed bronze finish
  • Gold leaf detail
  • Incandescent lighting

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Infinity

Color Finish: Oil Rubbed Bronze

Color Finish Category: Bronze Tones

Diameter: 7 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Gold Leaf

Height: 13-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Direction: Up Lighting

Lighting Style: Rustic

Material: Metal

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 7.33