Eurofase

Piquito 9-1/2 in. 60W 1-Light Medium E-26 Incandescent Pendant in White

Part #E20438036  |  Manufacturer Part #20438-036

Color/Finish:
White

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Bring a modern European touch to your home with the Piquito pendant. This fixtures produces an indirect light.

Specifications

ADA Compliant: No

Bulb Type: Incandescent

Collection: Piquito

Color Finish: White

Color Finish Category: Whites

Diameter: 9-1/2 in

Dimmable: Yes

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: White

Height: 11 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Medium E-26

Light Bulb Shape Code: A19

Lighting Direction: Down Lighting

Lighting Style: Modern

Number Of Lights: 1

Power Source: Hardwired

UL Listed: Suitable for Dry Locations

Volts: 120V

Watts: 60

Weight: 3.19