Pendant Lighting in Polished Chrome
Vidal Pendant Lighting in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Collection:
- Vidal
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Energy Star Compliant:
- No
- Height:
- 11-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Crystal
- Number of Lights:
- 1
- Width:
- 6-1/2 in