Eurofase

Viviana 18 in. 40W 4-Light Chandelier in Polished Chrome

Part #E33744018  |  Manufacturer Part #33744-018

Color/Finish:
Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Links of patterned press glass cupped by polished chrome hardware, give the Viviana a refined and modern look. The diagonal chiseled pattern creates a unique texture which adds another dimension to each piece.
  • Patterned press glass
  • Canopy included
  • Hardwire connection

Documents

Specifications

Bulb Type: Incandescent

Collection: Viviana

Color Finish: Chrome

Color Finish Category: Chromes

Diameter: 18 in

Dimmable: No

ETL Listed: Yes

Energy Star Compliant: No

Glass Type: Clear

Height: 16-1/4 in

Installation Type: Ceiling Mount

Light Bulb Base Type: Candelabra E-12

Light Bulb Shape Code: B10

Lighting Style: Modern

Number Of Lights: 4

UL Listed: Yes

Volts: 120V

Watts: 40