EuroPro Wood CUT Braided With COLANDER Stainless Steel

Part #FGN1845SP  |  Manufacturer Part #GN18-45SP

Type:

FGN1845SP
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Durable stainless steel and solid wood construction
  • Allows you to centralize your kitchen work to the sink area for easy clean up
  • Custom sized for Franke EuroPro GNX11018
  • The colander fits securely inside the cutting board and can be removed for easy cleaning
  • Dimensions - 16-1/2" x 18-1/2"
  • 1 year warranty

Specifications

Collection: EuroPro

Color Finish: Wood

Color Finish Category: Neutrals

Height: 3-3/4 in

Length: 18-3/4 in

Material: Wood

Type: FGN1845SP