Evaporative Swamp Cooler

ESASSAD150W

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Heavy gauge steel construction
  • Polyester paint finish and non-corrosive ABS plastic water reservoir

SPECIFICATIONS

Depth
48-1/4 in
Height
54 in
Material
Galvanized Steel
Width
66-3/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday